
Bulbs, H16; LED Bulb; Clear Beam Color; 5000 Lumens; 6500K Light Color Temperature; Set Of 2; With
Mfr # 700016
Zoro # G916384185
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED
Vage Rating
12 to 24 V
Lumens
5000 Lumens
Watts
24 Watt
Beam Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700016
Zoro #
G916384185
UPC #
10536101805
Country of Origin
China
Details
Bulb Type
LED
Vage Rating
12 to 24 V
Lumens
5000 Lumens
Watts
24 Watt
Beam Color
White
Street Legal
Yes
Bulb Color Temp.
6,500K
Pack Size
Set of 2
Description
H16; LED Bulb; Clear Beam Color; 5000 Lumens; 6500K Light Color Temperature; Set Of 2; With Integrated Anti-Flicker Driver Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.