Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, Night White Halogen Bulb Floor Display; With Cardboard Stand And

  • Mfr # 230900

  • Zoro # G216384182


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Smart Technology Compatible
Not Compatible with Smart Technology
Bulb Type
Night White Halogen Bulb Floor Display
Width
16 in
Length
23-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230900
Zoro #
G216384182
UPC #
10536239867
Country of Origin
United States

Dimensions

Width
16 in
Length
23-3/4 in

Details

Smart Technology Compatible
Not Compatible with Smart Technology
Bulb Type
Night White Halogen Bulb Floor Display

Description

Night White Halogen Bulb Floor Display; With Cardboard Stand And Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.