Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Carrier Accessories, 1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight

  • Mfr # 184020

  • Zoro # G516515330


product price: $2,632.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off Road Dynamic
Includes Mounting Hardware
No
Color
Black
Material
Aluminum
Compatibility
Roll-Up Tonneau Covers that Mount Inside the Bed Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184020
Zoro #
G516515330
UPC #
10536103625
Country of Origin
United States

Details

Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off Road Dynamic
Includes Mounting Hardware
No
Color
Black
Material
Aluminum
Compatibility
Roll-Up Tonneau Covers that Mount Inside the Bed Rails
Finish
Powder Coated

Description

1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.