
Cargo Carrier Accessories, For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black;
Mfr # 185720
Zoro # G616515421
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cargo Mount
Includes Mounting Hardware
No
Dimensions
18 in. W x 17-1/2 in. H
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185720
Zoro #
G616515421
UPC #
10536994131
Country of Origin
United States
Dimensions
Dimensions
18 in. W x 17-1/2 in. H
Details
Mounting Type
Cargo Mount
Includes Mounting Hardware
No
Material
Stainless Steel
Color
Black
Finish
Powder Coated
Description
For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black; Stainless Steel; 18 Inch Width x 17.5 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.