
Cargo Carrier Accessories, For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black;
Mfr # 185721
Zoro # G416515386
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cargo Mount
Includes Mounting Hardware
No
Color
Black
Dimensions
50 in. W x 17-1/2 in. H
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185721
Zoro #
G416515386
UPC #
10536994155
Country of Origin
United States
Dimensions
Dimensions
50 in. W x 17-1/2 in. H
Details
Mounting Type
Cargo Mount
Includes Mounting Hardware
No
Color
Black
Material
Stainless Steel
Finish
Powder Coated
Description
For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black; Stainless Steel; 50 Inch Width x 17.5 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.