
Cargo Carrier Accessories, For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black;
Mfr # 185722
Zoro # G816515276
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Dimensions
58 in. W x 18-1/2 in. H
Mounting Type
Cargo Mount
Includes Mounting Hardware
No
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185722
Zoro #
G816515276
UPC #
10536994148
Country of Origin
United States
Dimensions
Dimensions
58 in. W x 18-1/2 in. H
Details
Mounting Type
Cargo Mount
Includes Mounting Hardware
No
Finish
Powder Coated
Color
Black
Material
Stainless Steel
Description
For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black; Stainless Steel; 58 Inch Width x 18.5 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.