
Cargo Carrier Accessories, For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black;
Mfr # 185723
Zoro # G216515333
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes Mounting Hardware
No
Finish
Powder Coated
Dimensions
18 in. W x 18-1/2 in. H
Mounting Type
Cargo Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185723
Zoro #
G216515333
UPC #
10536996012
Country of Origin
United States
Dimensions
Dimensions
18 in. W x 18-1/2 in. H
Details
Color
Black
Includes Mounting Hardware
No
Finish
Powder Coated
Mounting Type
Cargo Mount
Material
Stainless Steel
Description
For Use With Putco VentureTEC Rack; Cargo Mount; Powder Coat; Black; Stainless Steel; 18 Inch Width x 18.5 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.