
Cargo Drawer Accessories, For Use With Putco VentureTEC 184300/ 184310 Bed Cargo Rack; Textured
Mfr # 184305
Zoro # G716515338
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Finish
Textured Powder Coated
Compatibility
Putco VentureTEC (TM) 184300/ 184310 Bed Cargo Rack
Length
41 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184305
Zoro #
G716515338
UPC #
10536103670
Country of Origin
United States
Dimensions
Length
41 in
Details
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Finish
Textured Powder Coated
Compatibility
Putco VentureTEC (TM) 184300/ 184310 Bed Cargo Rack
Color
Black
Material
Aluminum
Description
For Use With Putco VentureTEC 184300/ 184310 Bed Cargo Rack; Textured Powder Coated; Black; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.