Zoro Homepage

Cargo Drawer Accessories, For Use With Putco VentureTEC 184500 Bed Cargo Rack; Textured Powder

  • Mfr # 184505

  • Zoro # G516515255


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Color
Black
Finish
Textured Powder Coated
Compatibility
Putco VentureTEC (TM) 184500 Bed Cargo Rack
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184505
Zoro #
G516515255
UPC #
10536105599
Country of Origin
United States

Dimensions

Length
37 in

Details

Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Color
Black
Finish
Textured Powder Coated
Compatibility
Putco VentureTEC (TM) 184500 Bed Cargo Rack
Material
Aluminum

Description

For Use With Putco VentureTEC 184500 Bed Cargo Rack; Textured Powder Coated; Black; Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.