
Cargo Rack, 1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity;
Mfr # 184900
Zoro # G516384141
product price: $2,000.99
/ea
Free Shipping & Returns
Key Features
Adjustable
No
Color
Black
With Cross Bars
No
Material
Aluminum
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184900
Zoro #
G516384141
UPC #
10536105650
Country of Origin
Taiwan, Province of China
Details
Adjustable
No
Color
Black
With Cross Bars
No
Material
Aluminum
Includes Mounting Hardware
No
With Towers
No
With Lock
No
Finish
Powder Coated
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic
Compatible With
Pickups with 4.3 ft Bed
Description
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity; Bolt-On; Stake Pocket Mount; Powder Coated; Black; Aluminum; Without Tool Box Mount Kit; Non-Adjustable Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.