Zoro Homepage

Cargo Rack, 500 Pound Tie-Down Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box

  • Mfr # 184200

  • Zoro # G816384544


product price: $2,040.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off Road Dynamic
Includes Mounting Hardware
No
Material
Aluminum
Finish
Powder Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184200
Zoro #
G816384544
UPC #
10536105292
Country of Origin
United States

Details

Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off Road Dynamic
Includes Mounting Hardware
No
Material
Aluminum
Finish
Powder Coated
Color
Black
Compatible With
Roll-Up Tonneau Covers that Mount Inside the Bed Rails

Description

500 Pound Tie-Down Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.