
Cargo Rack, For Use With Putco TEC Rail Bed Side Rail; 1000 Pound Statics Weight Capacity; 4 Foot
Mfr # 185742HD
Zoro # G816384209
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Max. Weight
1000 Pound
Color
Black
Length
48 in
Compatible With
Putco TEC Rail Bed Side Rail
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185742HD
Zoro #
G816384209
UPC #
10536106435
Country of Origin
United States
Dimensions
Length
48 in
Details
Max. Weight
1000 Pound
Color
Black
Compatible With
Putco TEC Rail Bed Side Rail
Material
Aluminum
Finish
Powder Coated
Description
For Use With Putco TEC Rail Bed Side Rail; 1000 Pound Statics Weight Capacity; 4 Foot Length; Black; Aluminum; Powder Coated; With HD Elevation Bracket; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.