Zoro Homepage

Cargo Rack, For Use With Putco VentureTEC 184100/ 184110 Bed Cargo Rack; Textured Powder Coated;

  • Mfr # 184105

  • Zoro # G916384512


product price: $276.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Compatible With
Putco VentureTEC (TM) 184100/ 184110 Bed Rack
Material
Aluminum
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Color
Black
Finish
Textured Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184105
Zoro #
G916384512
UPC #
10536103649
Country of Origin
United States

Dimensions

Length
41-1/2 in

Details

Compatible With
Putco VentureTEC (TM) 184100/ 184110 Bed Rack
Material
Aluminum
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Color
Black
Finish
Textured Powder Coated

Description

For Use With Putco VentureTEC 184100/ 184110 Bed Cargo Rack; Textured Powder Coated; Black; Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.