
Cargo Rack, For Use With Putco VentureTEC 184200 Bed Cargo Rack; Textured Powder Coated; Black;
Mfr # 184205
Zoro # G616384492
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Finish
Textured Powder Coated
Length
42-3/4 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184205
Zoro #
G616384492
UPC #
10536103656
Country of Origin
United States
Dimensions
Length
42-3/4 in
Details
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Finish
Textured Powder Coated
Material
Aluminum
Color
Black
Compatible With
Putco VentureTEC (TM) 184200 Bed Rack
Description
For Use With Putco VentureTEC 184200 Bed Cargo Rack; Textured Powder Coated; Black; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.