Zoro Homepage

Cargo Rack, For Use With Putco VentureTEC 184800 Bed Cargo Rack; Textured Powder Coated; Black;

  • Mfr # 184805

  • Zoro # G016384207


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Compatible With
Putco VentureTEC (TM) 184800 Bed Rack
Material
Aluminum
Color
Black
Length
34.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184805
Zoro #
G016384207
UPC #
10536995213
Country of Origin
United States

Dimensions

Length
34.38 in

Details

Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Compatible With
Putco VentureTEC (TM) 184800 Bed Rack
Material
Aluminum
Color
Black
Finish
Textured Powder Coated

Description

For Use With Putco VentureTEC 184800 Bed Cargo Rack; Textured Powder Coated; Black; Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.