Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Rack, For Use With Putco VentureTEC Bed Rack; 500 Pound Statics/ 300 Pound Dynamic/ 150 Pound

  • Mfr # 185731HD

  • Zoro # G616384539


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Max. Weight
500 Pound Statics/ 300 Pound Dynamic/ 150 Pound Off-Road
Color
Black
Compatible With
Putco VentureTEC (TM) Bed Rack
Material
Aluminum
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185731HD
Zoro #
G616384539
UPC #
10536106459
Country of Origin
United States

Dimensions

Length
4 ft

Details

Max. Weight
500 Pound Statics/ 300 Pound Dynamic/ 150 Pound Off-Road
Color
Black
Compatible With
Putco VentureTEC (TM) Bed Rack
Material
Aluminum
Finish
Powder Coated

Description

For Use With Putco VentureTEC Bed Rack; 500 Pound Statics/ 300 Pound Dynamic/ 150 Pound Off-Road Dynamic Weight Capacity; 4 Foot Length; Powder Coated; Black; Aluminum; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.