
Cargo Rack, For Use With Putco VentureTEC Bed Rack; 500 Pound Statics/ 300 Pound Dynamic/ 150 Pound
Mfr # 185732HD
Zoro # G216384496
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible With
Putco VentureTEC Bed Rack
Length
48 in
Finish
Powder Coated
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185732HD
Zoro #
G216384496
UPC #
10536106466
Country of Origin
United States
Dimensions
Length
48 in
Details
Color
Black
Compatible With
Putco VentureTEC Bed Rack
Finish
Powder Coated
Material
Aluminum
Max. Weight
500 Pound Statics/ 300 Pound Dynamic/ 150 Pound Off-Road
Description
For Use With Putco VentureTEC Bed Rack; 500 Pound Statics/ 300 Pound Dynamic/ 150 Pound Off-Road Dynamic Weight Capacity; 4 Foot Length; Black; Aluminum; Powder Coated; With 8 Inch Elevation Bracket; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.