
Cargo Rack, For Use With Putco VentureTEC Bed Side Rail; 1000 Pound Statics Weight Capacity; 4 Foot
Mfr # 185743HD
Zoro # G616384188
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Max. Weight
1000 Pound Statics
Finish
Powder Coated
Compatible With
Putco VentureTEC (TM) Bed Side Rail
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185743HD
Zoro #
G616384188
UPC #
10536995404
Country of Origin
United States
Dimensions
Length
4 ft
Details
Max. Weight
1000 Pound Statics
Finish
Powder Coated
Compatible With
Putco VentureTEC (TM) Bed Side Rail
Material
Aluminum
Color
Black
Description
For Use With Putco VentureTEC Bed Side Rail; 1000 Pound Statics Weight Capacity; 4 Foot Length; Powder Coated; Black; Aluminum; Set Of 2; With HD Elevation Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.