Daytime Running Lights, Polished Aluminum Housing; Clear Lens; LED; Set Of

  • Mfr # 270125

  • Zoro # G716384248


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Silver
Housing Finish
Polished
Housing Material
Aluminum
Light Color
Clear
Mounting Type
3M Adhesive Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270125
Zoro #
G716384248
UPC #
10536271133
Country of Origin
China

Details

Housing Color
Silver
Housing Finish
Polished
Housing Material
Aluminum
Light Color
Clear
Mounting Type
3M Adhesive Tape
Includes Wiring Harness
Yes
Lens Color
Clear
Includes Light Cover
No
Position
Grille
Includes Relay
No
Light Style
Daytime Running
Bulb Shape
Rectangular
Voltage
12 Volt
Waterproof
No

Description

Polished Aluminum Housing; Clear Lens; LED; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.