
Door Handle Cover, Chrome Plated; ABS Plastic; Without Passenger Side Keyhole; With Covers For 2
Mfr # 400240
Zoro # G416384500
product price: $69.39
/eaKey Features
Tailgate Handle Trim Finish
No Tailgate Handle Trim
Color
Silver
Installation Type
3M Tape
With Door Handle Trim
No
Key Lock Hole Position
Driver's Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400240
Zoro #
G416384500
UPC #
10536401622
Country of Origin
Taiwan, Province of China
Details
Tailgate Handle Trim Finish
No Tailgate Handle Trim
Color
Silver
Installation Type
3M Tape
With Door Handle Trim
No
Key Lock Hole Position
Driver's Side
With Tailgate Handle
No
Tailgate Handle Trim Material
No Tailgate Handle Trim
Material
ABS Plastic
Finish
Chrome Plated
Type
Lever Only
With Smart Key
No
Description
Chrome Plated; ABS Plastic; Without Passenger Side Keyhole; With Covers For 2 Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.