Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Sill Protector, Black; Stainless Steel; Non-Illuminated; Set Of

  • Mfr # 95181BP

  • Zoro # G416384395


product price: $71.65
/ea

Key Features

Type
Plain
Installation Type
3M Tape
Pack Size
Set of 2
Finish
Polished
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95181BP
Zoro #
G416384395
UPC #
10536105513
Country of Origin
United States

Details

Type
Plain
Installation Type
3M Tape
Pack Size
Set of 2
Finish
Polished
Color
Black
Illumination Color
Non-Illuminated
Material
Stainless Steel

Description

Black; Stainless Steel; Non-Illuminated; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.