Zoro Homepage

Door Sill Protector, Black; Stainless Steel; Set Of

  • Mfr # 95183BP

  • Zoro # G716384316


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Type
Smooth
Pack Size
Set of 4
Illumination Color
Non-Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95183BP
Zoro #
G716384316
UPC #
10536105537
Country of Origin
United States

Details

Material
Stainless Steel
Color
Black
Type
Smooth
Pack Size
Set of 4
Illumination Color
Non-Illuminated
Finish
Polished

Description

Black; Stainless Steel; Set Of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.