
Door Sill Protector, GMC Etching; Black; Stainless Steel; Non-Illuminated; Set Of
Mfr # 95183BPGM-2
Zoro # G016384306
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Installation Type
3M Tape
Material
Stainless Steel
Color
Black
Type
Etched GMC Logo
Illumination Color
Non-Illuminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95183BPGM-2
Zoro #
G016384306
UPC #
10536105148
Country of Origin
United States
Details
Installation Type
3M Tape
Material
Stainless Steel
Color
Black
Type
Etched GMC Logo
Illumination Color
Non-Illuminated
Pack Size
Set of 4
Finish
Polished
Description
GMC Etching; Black; Stainless Steel; Non-Illuminated; Set Of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.