Door Sill Protector, Polished; Stainless Steel; Set Of 4; Etched F-150

  • Mfr # 95150FD

  • Zoro # G016384412


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Type
Etched F-150 Logo
Installation Type
Peel And Stick
Material
Stainless Steel
Color
Silver
Pack Size
Set of 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95150FD
Zoro #
G016384412
UPC #
10536105476
Country of Origin
United States

Details

Type
Etched F-150 Logo
Installation Type
Peel And Stick
Material
Stainless Steel
Color
Silver
Pack Size
Set of 4
Finish
Polished
Illumination Color
Non-Illuminated

Description

Polished; Stainless Steel; Set Of 4; Etched F-150 Logo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.