Zoro Homepage

Door Sill Protector, Stainless Steel; Set Of

  • Mfr # 95183

  • Zoro # G816384377


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Illumination Color
Non-Illuminated
Type
Smooth
Material
Stainless Steel
Pack Size
Set of 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95183
Zoro #
G816384377
UPC #
10536104974
Country of Origin
United States

Details

Finish
Polished
Illumination Color
Non-Illuminated
Type
Smooth
Material
Stainless Steel
Pack Size
Set of 4
Color
Black

Description

Stainless Steel; Set Of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.