Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emblems, Licensed FORD Logo; Red LED; Tailgate; Black; IP69K Rated; Plug And

  • Mfr # 92604

  • Zoro # G716384309


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Logo
FORD
Attachment Type
Bolt-On
Location
Tailgate
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92604
Zoro #
G716384309
UPC #
10536993059
Country of Origin
China

Details

Logo
FORD
Attachment Type
Bolt-On
Location
Tailgate
Material
Plastic
Color
Black
Finish
Matte

Description

Licensed FORD Logo; Red LED; Tailgate; Black; IP69K Rated; Plug And Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.