Zoro Homepage

Emblems, Licensed FORD Logo; Red LED; Tailgate; Black; IP69K Rated; Plug And

  • Mfr # 92652

  • Zoro # G516384417


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Bolt-On
Location
Tailgate
Logo
FORD
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92652
Zoro #
G516384417
UPC #
10536002775
Country of Origin
China

Details

Attachment Type
Bolt-On
Location
Tailgate
Logo
FORD
Color
Black
Material
Plastic
Finish
Matte

Description

Licensed FORD Logo; Red LED; Tailgate; Black; IP69K Rated; Plug And Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.