
Fender Lip Trim, Full Wheel Well; Black; Stainless Steel; 1-1/2 Inch Width; With Trim For 4
Mfr # 97219BP
Zoro # G916384154
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Coverage
Full Wheel Well
Attachment Type
Screw-On/ Clip-On
Width
1-1/2 in
Finish
Polished
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
97219BP
Zoro #
G916384154
UPC #
10536972207
Country of Origin
Taiwan, Province of China
Dimensions
Width
1-1/2 in
Length
Direct-Fit
Details
Coverage
Full Wheel Well
Attachment Type
Screw-On/ Clip-On
Finish
Polished
Material
Stainless Steel
Color
Black
Description
Full Wheel Well; Black; Stainless Steel; 1-1/2 Inch Width; With Trim For 4 Fenders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.