Fender Lip Trim, Full Wheel Well; Polished; Stainless Steel; 1.5 Inch Width; With Trim For 4

  • Mfr # 97290

  • Zoro # G216384298


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Screw-On/ Clip-On
Length
Direct-Fit
Coverage
Full Wheel Well
Width
1-1/2 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97290
Zoro #
G216384298
UPC #
10536972924
Country of Origin
Taiwan, Province of China

Dimensions

Length
Direct-Fit
Width
1-1/2 in

Details

Attachment Type
Screw-On/ Clip-On
Coverage
Full Wheel Well
Finish
Polished
Material
Stainless Steel
Color
Silver

Description

Full Wheel Well; Polished; Stainless Steel; 1.5 Inch Width; With Trim For 4 Fenders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.