Fog Lights, PSX26W Philips Lumileds; LED; Clear; 4000K Light Color Temperature; Set Of

  • Mfr # 30PSX26

  • Zoro # G216384489


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Beam Color
Clear
Street Legal
No
Type
LED
Color Temperature
4,000K
Pack Size
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30PSX26
Zoro #
G216384489
UPC #
10536997484
Country of Origin
China

Details

Beam Color
Clear
Street Legal
No
Type
LED
Color Temperature
4,000K
Pack Size
Set of 2

Description

PSX26W Philips Lumileds; LED; Clear; 4000K Light Color Temperature; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.