Zoro Homepage

Grab Handle, Stake Pocket Mount; Push-Up Handle; Black; Aluminum;

  • Mfr # 99904B

  • Zoro # G216515166


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pack Size
Single
Mounting Type
Stack Pocket Mount
Attachment Type
Bolt-On
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99904B
Zoro #
G216515166
UPC #
10536995084
Country of Origin
Taiwan, Province of China

Details

Pack Size
Single
Mounting Type
Stack Pocket Mount
Attachment Type
Bolt-On
Color
Black
Material
Aluminum

Description

Stake Pocket Mount; Push-Up Handle; Black; Aluminum; Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.