Zoro Homepage

Grab Handle, Stake Pocket Mount; Push-Up Handle; Powder Coated; Black; Cast Aluminum;

  • Mfr # 99917B

  • Zoro # G716515147


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Stack Pocket Mount
Attachment Type
Bolt-On
Pack Size
Single
Material
Cast Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99917B
Zoro #
G716515147
UPC #
10536003741
Country of Origin
Taiwan, Province of China

Details

Mounting Type
Stack Pocket Mount
Attachment Type
Bolt-On
Pack Size
Single
Material
Cast Aluminum
Finish
Powder Coated
Color
Black

Description

Stake Pocket Mount; Push-Up Handle; Powder Coated; Black; Cast Aluminum; Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.