Zoro Homepage

Grab Handle, Stake Pocket Mount; Push-Up Handle; Powder Coated; Black; Cast Aluminum;

  • Mfr # 99919B

  • Zoro # G016515229


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Aluminum
Color
Black
Pack Size
Single
Attachment Type
Bolt-On
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99919B
Zoro #
G016515229
UPC #
10536300314
Country of Origin
China

Details

Material
Cast Aluminum
Color
Black
Pack Size
Single
Attachment Type
Bolt-On
Finish
Powder Coated
Mounting Type
Stack Pocket Mount

Description

Stake Pocket Mount; Push-Up Handle; Powder Coated; Black; Cast Aluminum; Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.