This item is Discontinued.

Putco Headache Rack, For Use With Putco VentureTEC Bed Rack; 30 Inch Length x 19 Inch Width; Powder 185724

Headache Rack, For Use With Putco VentureTEC Bed Rack; 30 Inch Length x 19 Inch Width; Powder (Discontinued)

  • Mfr # 185724
  • Zoro # G716515383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185724
Zoro #
G716515383
UPC #
10536106442
Country of Origin
United States

Dimensions

Dimensions
30 in. L x 19 in. W

Details

Color
Black
Finish
Powder Coated
Material
Aluminum
Mounting Type
Cargo Mount
Includes Mounting Hardware
Yes

Description

For Use With Putco VentureTEC Bed Rack; 30 Inch Length x 19 Inch Width; Powder Coated; Textured Black; Aluminum; Single; With Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.