Headache Rack, Mesh; Powder Coated; Black; Aluminum; Can Be Used With Inside Rail Tonneau Cover;

  • Mfr # 89055

  • Zoro # G116515198


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Type
Mesh
Drilling Required
Yes
Attachment Type
Bolt-On
Lighted
No
Used With Tonneau Cover
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89055
Zoro #
G116515198
UPC #
10536898330
Country of Origin
United States

Details

Type
Mesh
Drilling Required
Yes
Attachment Type
Bolt-On
Lighted
No
Used With Tonneau Cover
Yes
With Ladder Carrier
No
Used With Toolbox
No
With Sliding Window Cut
No
Material
Aluminum
Finish
Powder Coated
Color
Black

Description

Mesh; Powder Coated; Black; Aluminum; Can Be Used With Inside Rail Tonneau Cover; With Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.