
Headlight Assembly, 5 Inch Length x 1.87 Inch Height x 0.53 Inch Thickness; Dual Row; Mini Bar;
Mfr # 960005
Zoro # G216384267
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Includes Control Panel
No
Light Pattern
32 Strobe Pattern
Style
Strobe
Mounting Strap Material
No Mounting Straps
Includes Gaskets
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960005
Zoro #
G216384267
UPC #
10536003000
Country of Origin
China
Dimensions
Width
1.87 in
Length
5 in
Depth
0.53 in
Details
Includes Control Panel
No
Light Pattern
32 Strobe Pattern
Style
Strobe
Mounting Strap Material
No Mounting Straps
Includes Gaskets
Yes
Mounting Type
Surface Mount
Lens Color
Clear
Type
LED
Bulb Shape
Rectangular
Voltage
12 V
Description
5 Inch Length x 1.87 Inch Height x 0.53 Inch Thickness; Dual Row; Mini Bar; Surface Mount; Strobe; Amber LED; Clear Lens; 32 Light Patterns; 12 Volt; Aluminum Housing; With Self Tapping Screws And Foam Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.