
Led Lights, 12 Inch Length; Strobe; Windshield Mount; Blue And White LED; Clear Lens; 8 Strobe
Mfr # 911301212
Zoro # G516384431
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Includes Gaskets
No
Lens Color
Clear
Shape
Rectangular
Light Pattern
8 Strobe Pattern
Style
Mini Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911301212
Zoro #
G516384431
UPC #
10536106664
Country of Origin
United States
Details
Includes Gaskets
No
Lens Color
Clear
Shape
Rectangular
Light Pattern
8 Strobe Pattern
Style
Mini Bar
Mount Type
Windshield Mount
Type
LED
Voltage
12 V
Description
12 Inch Length; Strobe; Windshield Mount; Blue And White LED; Clear Lens; 8 Strobe Pattern; 12 Volt; Set Of 2; With Mounting Bracket/ Pair Of Light Bar Shrouds/ Rocker Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.