Zoro Homepage

Led Lights, 12 Inch Length; Strobe; Windshield Mount; Red And White LED; Clear Lens; 8 Strobe

  • Mfr # 911401412

  • Zoro # G716384460


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Light Pattern
8 Strobe Pattern
Mount Type
Windshield Mount
Type
LED
Lens Color
Clear
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911401412
Zoro #
G716384460
UPC #
10536103571
Country of Origin
China

Dimensions

Length
12 in

Details

Light Pattern
8 Strobe Pattern
Mount Type
Windshield Mount
Type
LED
Lens Color
Clear
Includes Gaskets
No
Shape
Rectangular
Style
Mini Bar
Voltage
12 V

Description

12 Inch Length; Strobe; Windshield Mount; Red And White LED; Clear Lens; 8 Strobe Pattern; 12 Volt; Set Of 2; With Mounting Bracket/ Pair Of Light Bar Shrouds/ Rocker Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.