
Led Lights, 18 Inch Flexible Split Light Bar; Red Turn Signals/ White Reverse/ Red Brake/ Red
Mfr # 92010-18
Zoro # G016384214
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
With Reverse Light
Yes
With Running Light
Yes
Number of LEDs
100
With Brake Light
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92010-18
Zoro #
G016384214
UPC #
10536994575
Country of Origin
China
Dimensions
Width
3/4 in
Length
18 in
Details
Housing Color
Black
With Reverse Light
Yes
With Running Light
Yes
Number of LEDs
100
With Brake Light
Yes
Housing Material
Polycarbonate
Includes Mounting Hardware
Yes
Installation Type
Plug And Play
Lens Color
Clear
Lens Material
Polycarbonate
Flexible
Yes
Light Color
Red/ White
With Turn Signal Light
Yes
Description
18 Inch Flexible Split Light Bar; Red Turn Signals/ White Reverse/ Red Brake/ Red Running/ Red Hazard Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With 4 Pin Wiring Harness Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.