
Led Lights, 4 Inch Length; Surface Mount; Strobe; Clear Lens; 30 Light Patterns; 12 Volt; With
Mfr # 960204
Zoro # G516384523
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Includes Control Panel
No
Shape
Rectangular
Light Pattern
30 Flash Pattern
Mount Type
Surface Mount
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960204
Zoro #
G516384523
UPC #
10536003512
Country of Origin
China
Details
Includes Control Panel
No
Shape
Rectangular
Light Pattern
30 Flash Pattern
Mount Type
Surface Mount
Lens Color
Clear
Includes Gaskets
Yes
Style
Strobe
Type
LED
Voltage
12 V
Mounting Strap Material
No Mounting Straps
Material
Aluminum
Description
4 Inch Length; Surface Mount; Strobe; Clear Lens; 30 Light Patterns; 12 Volt; With Mounting Hardware; Amber/ White LED Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.