
Led Lights, 6 Inch Length; Surface Mount; LED Strobe; Clear Lens; Black Housing; Blue/ White Bulb;
Mfr # 9001206
Zoro # G916384321
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Type
LED
Mount Type
Surface Mount
Light Pattern
64 Strobe Pattern
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001206
Zoro #
G916384321
UPC #
10536900743
Country of Origin
China
Details
Shape
Rectangular
Type
LED
Mount Type
Surface Mount
Light Pattern
64 Strobe Pattern
Style
Straight
Includes Gaskets
No
Lens Color
Clear
Voltage
12 V
Description
6 Inch Length; Surface Mount; LED Strobe; Clear Lens; Black Housing; Blue/ White Bulb; With Set of 2/ Mounting Clip/ Rocker Switch/ Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.