Led Lights, 60 Inch Flexible Light Bar; Amber Turn Signals/ White Reverse/ Red Brake/ Red Running/

  • Mfr # 92009-60

  • Zoro # G116384107


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Lens Color
Clear
Lens Material
Polycarbonate
With Reverse Light
Yes
Number of LEDs
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92009-60
Zoro #
G116384107
UPC #
10536104189
Country of Origin
United States

Dimensions

Length
60 in
Width
3/4 in

Details

Housing Color
Black
Lens Color
Clear
Lens Material
Polycarbonate
With Reverse Light
Yes
Number of LEDs
2000
With Running Light
Yes
Housing Material
Polycarbonate
Installation Type
Plug And Play
Includes Mounting Hardware
Yes
With Brake Light
Yes
Light Color
Amber/ Red/ White
Flexible
Yes
With Turn Signal Light
Yes

Description

60 Inch Flexible Light Bar; Amber Turn Signals/ White Reverse/ Red Brake/ Red Running/ Red Hazard Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With 4 Pin Wiring Harness Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.