
Led Lights, 60 Inch Length; Full Bar; Mounts To Rocker Panel; Red And Blue LED Strip; 32 Strobe
Mfr # 901001660
Zoro # G916384277
product price:Â $1,302.99
/ea
Free Shipping & Returns
Key Features
Type
LED
Lens Color
Clear
Light Pattern
32 Strobe Pattern
Style
Full Bar
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901001660
Zoro #
G916384277
UPC #
10536103281
Country of Origin
United States
Details
Type
LED
Lens Color
Clear
Light Pattern
32 Strobe Pattern
Style
Full Bar
Shape
Rectangular
Includes Gaskets
No
Mount Type
Rocker Panel Mount
Voltage
12 V
Description
60 Inch Length; Full Bar; Mounts To Rocker Panel; Red And Blue LED Strip; 32 Strobe Pattern; 12 Volt; 1400 Lumens; Set Of 2; With Two Channelled Extrusions/ Two Sets Mounting Brackets/ Two Sets Of Hardware For Secure Attachment/ Solid-State Driver And Wireless Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.