Led Lights, 60 Inch Length; Full Bar; Mounts To Rocker Panel; Red And White LED Strip; Clear Lens;

  • Mfr # 902101460

  • Zoro # G816384568


product price:  $1,196.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rocker Panel Mount
Lens Color
Clear
Light Pattern
32 Strobe Pattern
Includes Gaskets
No
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902101460
Zoro #
G816384568
UPC #
10536106398
Country of Origin
United States

Details

Mount Type
Rocker Panel Mount
Lens Color
Clear
Light Pattern
32 Strobe Pattern
Includes Gaskets
No
Voltage
12 V
Shape
Rectangular
Style
Full Bar
Type
LED

Description

60 Inch Length; Full Bar; Mounts To Rocker Panel; Red And White LED Strip; Clear Lens; 32 Strobe Pattern; 12 Volt; 1400 Lumens; Set Of 2; With Two Channelled Extrusions/ Two Sets Mounting Brackets/ Two Sets Of Hardware For Secure Attachment/ Solid-State Driver And Wireless Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.