
Led Lights, 60 Inch Length; Full Bar; Rocker Mount; LED; Smoke Lens; Black Housing; Red/ Blue Bulb;
Mfr # 901601660
Zoro # G416384258
product price:Â $1,181.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Smoke
Shape
Rectangular
Light Pattern
32 Strobe Pattern
Voltage
12 V
Mount Type
Rocker Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901601660
Zoro #
G416384258
UPC #
10536103328
Country of Origin
United States
Details
Lens Color
Smoke
Shape
Rectangular
Light Pattern
32 Strobe Pattern
Voltage
12 V
Mount Type
Rocker Panel Mount
Type
LED
Includes Gaskets
No
Includes Control Panel
No
Style
Full Bar
Description
60 Inch Length; Full Bar; Rocker Mount; LED; Smoke Lens; Black Housing; Red/ Blue Bulb; 32 Strobe Patterns; 12 Volt; Set Of 2; With Two Channeled Extrusions/ Two Set Of Custom Brackets/ Two Set Of Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.