
Led Lights, 60 Inch Length; Full Bar; Rocker Panel Mount; Clear Lens; Red/ White/ Blue LED Bulbs;
Mfr # 901901660
Zoro # G816384506
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Type
LED Strobe
Mount Type
Rocker Panel Mount
Light Pattern
64 Strobe Pattern
Lens Color
Clear
Style
Full Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901901660
Zoro #
G816384506
UPC #
10536105605
Country of Origin
United States
Details
Type
LED Strobe
Mount Type
Rocker Panel Mount
Light Pattern
64 Strobe Pattern
Lens Color
Clear
Style
Full Bar
Material
Polycarbonate
Voltage
12 V
Description
60 Inch Length; Full Bar; Rocker Panel Mount; Clear Lens; Red/ White/ Blue LED Bulbs; Polycarbonate Housing; 64 Strobe Pattern; 12 Volt; With 2 High Power Blade Light Bars Pre-Installed In Aluminum D Channeled Extrusions/ 2 Solid State Blade Drivers/ 2 Sets Of Custom Brackets And Hardware/ 1 Lighted Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.