
Led Lights, 60 Inch Length; Rocker Panel Mount; LED Bulb; Clear; 32 Light Patterns; Two Channeled
Mfr # 901801260
Zoro # G416384562
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Mounting Strap Material
No Mounting Straps
Lens Material
Polycarbonate
Style
Straight
Lens Color
Clear
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901801260
Zoro #
G416384562
UPC #
10536103335
Country of Origin
China
Details
Mounting Strap Material
No Mounting Straps
Lens Material
Polycarbonate
Style
Straight
Lens Color
Clear
Shape
Rectangular
Mount Type
Rocker Panel Mount
Includes Gaskets
No
Light Pattern
32 Strobe Pattern
Type
LED
Voltage
12 V
Includes Control Panel
No
Description
60 Inch Length; Rocker Panel Mount; LED Bulb; Clear; 32 Light Patterns; Two Channeled Extrusions/ Two Sets Of Hardware; 1400 Lumens; Tinted Polycarbonate Housing; Blue/ White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.