
Led Lights, 60 Inch Length; Tape-On; LED Strobe; Clear Lens; 64 Strobe Patterns; Red/ White Bulb;
Mfr # 901901460
Zoro # G116384480
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Rocker Panel Mount
Light Pattern
64 Strobe Pattern
Type
LED
Lens Material
Polycarbonate
Includes Gaskets
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901901460
Zoro #
G116384480
UPC #
10536103373
Country of Origin
United States
Details
Mount Type
Rocker Panel Mount
Light Pattern
64 Strobe Pattern
Type
LED
Lens Material
Polycarbonate
Includes Gaskets
No
Lens Color
Clear
Style
Straight
Voltage
12 V
Shape
Rectangular
Description
60 Inch Length; Tape-On; LED Strobe; Clear Lens; 64 Strobe Patterns; Red/ White Bulb; Rocker Kit; With 2 Lights/ Extrusions/ Remote And Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.