Shop PUTCO
See all product information
Create Account
Led Lights, 9004; LED; Fog Beam; White Beam Color; 1500 Lumens; 6000K Light Color Temperature; 12
- Mfr # F1-9004
- Zoro # G716384415
product price:Â
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color Temperature
6000 K
Type
LED
Vage Rating
12 V
Pack Size
Set of 2
Beam Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1-9004
- Zoro #
- G716384415
- UPC #
- 10536000269
- Country of Origin
- China
- Color Temperature
- 6000 K
- Type
- LED
- Vage Rating
- 12 V
- Pack Size
- Set of 2
- Beam Color
- White
- Street Legal
- Yes
Description
9004; LED; Fog Beam; White Beam Color; 1500 Lumens; 6000K Light Color Temperature; 12 Volt; Set Of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.