
Led Lights, Black Aluminum Housing; Clear Lens; LED; Clear Bulb; Set Of
Mfr # 290150TB
Zoro # G516384516
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Light Color
Clear
Position
Front of Vehicle
Lens Color
Clear
Includes Light Cover
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290150TB
Zoro #
G516384516
UPC #
10536102451
Country of Origin
United States
Details
Housing Material
Aluminum
Light Color
Clear
Position
Front of Vehicle
Lens Color
Clear
Includes Light Cover
No
Mounting Type
3M Adhesive Tape
Light Style
Daytime Running
Includes Wiring Harness
Yes
Housing Color
Black
Includes Relay
No
Waterproof
No
Bulb Shape
Rectangular
Description
Black Aluminum Housing; Clear Lens; LED; Clear Bulb; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.